Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Transmitter with universal current/voltage outputs, LCD display

  • Mfr # GSTA-C-LCD

  • Zoro # G310044869


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
3.7 in
Overall Height
5.1 in
Standards
CE Compliant, RoHS Compliant
Manufacturer Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTA-C-LCD
Zoro #
G310044869
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.7 in
Overall Height
5.1 in
Manufacturer Warranty Length
5 yr
Overall Depth
2.23 in

Details

Item
Gas Transmitter
Power Source
Hardwired
Standards
CE Compliant, RoHS Compliant
Operating Temperature - Maximum
122 Degrees F
Response Time
45 sec
Alert Type
Digital Display
Sensor Life
2 yr
Output Current
4 to 20 mA
Measures Temperature
Not Temperature Measuring
Gas Detected
Carbon Monoxide
Sensor Type
Electrochemical
Measurement Range
Carbon Monoxide (0 to 200 or 0 to 500 ppm)
Status Indicator
LCD Display
Series
GSTA
For Environment
Garage or Loading Dock Ventilation, Mechanical Room Monitoring
Interchangeable Sensors
Yes
Market
Commercial
Mount Type
Screws
Display Type
Digital
Detection Concentration - Minimum
0 ppm
Visual Alert Type
Digital
IP Rating
IP64
Resolution
1 ppm
Operating Temperature - Minimum
-4 Degrees F
Product Type
Detector Transmitter
Display Screen Type
LCD
Chemical Formula
CO
Number of Gases Detected
1
Maximum Operating Temperature
122 Degrees F

Description

Gas Transmitter, Gas Detected Carbon Monoxide, Standards CE Compliant, RoHS Compliant, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Electrochemical, Visual Alert Type Digital, Display Type Digital, Detection Concentration - Minimum 0 ppm, Response Time 45 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Interchangeable Sensors Yes, IP Rating IP64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.