Shop DWYER INSTRUMENTS
See all product information
Create Account
Closed Tank Liquid Level Switches
- Mfr # F6-HPS-11
- Zoro # G824151633
product price:Â
$
55.15
/ea
Key Features
Stem Thread Size
M16 x 2
Cord Length
11 4/5 in
Float Length
3 in
Switch Function
Selectable
Float Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6-HPS-11
- Zoro #
- G824151633
- UPC #
- -
- Country of Origin
- China
- Item
- Liquid Level Switch
- Switch Function
- Selectable
- Electrical Connection
- Pre-Wired Cable
- Float Material
- Polypropylene
- Proof Pressure
- 116 psi
- Operating Temperature - Maximum
- 176 Degrees F
- Minimum Media Specific Gravity
- 0.6
- Switch Structure
- SPST
- Body Material
- Polypropylene
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Series
- F6
- Features
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
- Stem Material
- Polypropylene
- Voltage Rating - Maximum
- 240 V AC
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Mounting Style
- Side
- Standards
- CE, RoHS
- Current Rating - Maximum
- 0.08 A
Dimensions
- Stem Thread Size
- M16 x 2
- Cord Length
- 11 4/5 in
- Float Length
- 3 in
- Float Diameter
- 1 in
- Fits Chest Size
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Description
Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material Polypropylene, Float Length 3 in, Stem Material Polypropylene, Body Material Polypropylene, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.