Shop DWYER INSTRUMENTS
See all product information
Create Account
Closed Tank Liquid Level Switches
- Mfr # F6-HPS-31
- Zoro # G024152263
product price:Â
$
55.15
/ea
Key Features
Float Material
Polypropylene
Horsepower @ Three Phase - 240V AC
Not Rated
Stem Thread Size
1/2 in NPT
Proof Pressure
116 psi
Series
F6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6-HPS-31
- Zoro #
- G024152263
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Thread Size
- 1/2 in NPT
- Float Length
- 2.5 in
- Float Diameter
- 0.5 in
- Cord Length
- 11 4/5 in
Details
- Item
- Liquid Level Switch
- Float Material
- Polypropylene
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Proof Pressure
- 116 psi
- Series
- F6
- Body Material
- Polypropylene
- Electrical Connection
- Pre-Wired Cable
- Standards
- CE, RoHS
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Switch Function
- Selectable
- Switch Structure
- SPST
- Minimum Media Specific Gravity
- 0.6
- Stem Material
- Polypropylene
- Mounting Style
- Side
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Voltage Rating - Maximum
- 240 V AC
- Current Rating - Maximum
- 0.08 A
- Operating Temperature - Maximum
- 176 Degrees F
- Features
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Description
Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material Polypropylene, Float Length 2.5 in, Stem Material Polypropylene, Body Material Polypropylene, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application