Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-10M-50M
- Zoro # G924152448
product price:Â
$
1,388.99
/ea
Free Shipping & Returns
Key Features
Response Time
50 msec
Special Features
Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Housing Material
316 Stainless Steel
Pressure Measurement - Minimum
0 psi
Series
SBLT2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-10M-50M
- Zoro #
- G924152448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
- Measuring Depth - Maximum
- 32 9/10 ft
- Cable Length
- 50 m
Details
- Item
- Submersible Level Pressure Transmitter
- Response Time
- 50 msec
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Housing Material
- 316 Stainless Steel
- Pressure Measurement - Minimum
- 0 psi
- Series
- SBLT2
- Seal Material
- Fluoroelastomer
- IP Rating
- IP68
- Operating Temperature - Maximum
- 150 Degrees F
- Standards
- RoHS
- Output Power
- 4 to 20mA
- Tip Design
- Bullet Nose
- Pressure Measurement - Maximum
- 14.3 psi
- Cable Coating
- Polyether Polyurethane
- Thermal Error
- +/-0.02%
- Input Voltage
- 10V DC to 30V DC
- Operating Temperature - Minimum
- 0 Degrees F
- Accuracy
- +/-0.25% of Full Scale
- Electrical Connection
- Pigtail Leads
- Loop Resistance - Maximum
- 900 ohm
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.