Closed Tank Liquid Level Switches
- Mfr # F6-MHS
- Zoro # G424151576
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Switch Function
Selectable
Horsepower @ Single Phase - 120V AC
Not Rated
Horsepower @ Single Phase - 240V AC
Not Rated
Float Material
304 Stainless Steel
Horsepower @ Three Phase - 240V AC
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6-MHS
- Zoro #
- G424151576
- UPC #
- -
- Country of Origin
- China
- Item
- Liquid Level Switch
- Switch Function
- Selectable
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Float Material
- 304 Stainless Steel
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Minimum Media Specific Gravity
- 0.85
- Product Type
- Closed Liquid Level Switch
- Features
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
- Electrical Connection
- Pre-Wired Cable
- Current Rating - Maximum
- 0.08 A
- Switch Structure
- SPST
- Standards
- CE, RoHS
- Stem Material
- Stainless Steel
- Body Material
- 304 Stainless Steel
- Proof Pressure
- 116 psi
- Mounting Style
- Side
- Voltage Rating - Maximum
- 240 V AC
- Series
- F6
- Operating Temperature - Maximum
- 257 Degrees F
Dimensions
- Float Length
- 2.5 in
- Stem Thread Size
- M16 x 2
- Cord Length
- 11 4/5 in
- Float Diameter
- 17.07 in
- Fits Chest Size
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Description
Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material 304 Stainless Steel, Float Length 2.5 in, Stem Material Stainless Steel, Body Material 304 Stainless Steel, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.