Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # PBLTX-10-50-PU-ATEX
  • Zoro # G624152267

product price: 
$
1,796.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Thermal Error
+/-0.02%
Seal Material
316 Stainless Steel
Series
PBLTX
Standards
RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLTX-10-50-PU-ATEX
Zoro #
G624152267
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Measuring Depth - Maximum
23 1/10 ft
Sensor Length
7.843 in
Cable Length
50 ft
Process Connection Size
1/2 in

Details

Item
Submersible Level Pressure Transmitter
Accuracy
+/-0.25% of Full Scale
Thermal Error
+/-0.02%
Seal Material
316 Stainless Steel
Series
PBLTX
Standards
RoHS
Pressure Measurement - Minimum
0 psi
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Electrical Connection
Pigtail Leads
Input Voltage
10V DC to 20V DC
Tip Design
Bird Cage
Output Power
4 to 20mA
Housing Material
316 Stainless Steel
IP Rating
IP68
Operating Temperature - Maximum
149 Degrees F
Response Time
50 msec
Cable Coating
Polyurethane
Loop Resistance - Maximum
900 ohm
Process Connection Type
NPT
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
10 psi
Nose Fitting
Threaded

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.