Closed Tank Liquid Level Switches
- Mfr # F6-MHS2
- Zoro # G424152252
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Proof Pressure
116 psi
Series
F6
Float Length
3.3 in
Horsepower @ Single Phase - 240V AC
Not Rated
Current Rating - Maximum
0.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6-MHS2
- Zoro #
- G424152252
- UPC #
- -
- Country of Origin
- China
- Item
- Liquid Level Switch
- Proof Pressure
- 116 psi
- Series
- F6
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Current Rating - Maximum
- 0.7 A
- Voltage Rating - Maximum
- 250 V AC
- Switch Structure
- SPST
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Float Material
- 304 Stainless Steel
- Minimum Media Specific Gravity
- 0.85
- Operating Temperature - Maximum
- 257 Degrees F
- Body Material
- 304 Stainless Steel
- Stem Material
- Stainless Steel
- Mounting Style
- Side
- Standards
- CE, RoHS
- Electrical Connection
- Pre-Wired Cable
- Features
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
- Product Type
- Closed Liquid Level Switch
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Switch Function
- Selectable
Dimensions
- Float Length
- 3.3 in
- Stem Thread Size
- 1/2 in NPT
- Cord Length
- 11 4/5 in
- Float Diameter
- 17.02 in
- Fits Chest Size
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Description
Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material 304 Stainless Steel, Float Length 3.3 in, Stem Material Stainless Steel, Body Material 304 Stainless Steel, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.