Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # F7-HSS
  • Zoro # G124152095

product price: 
$
608.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Single Phase - 240V AC
Not Rated
Float Length
3 in
Horsepower @ Three Phase - 240V AC
Not Rated
Minimum Media Specific Gravity
0.6
Mounting Style
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7-HSS
Zoro #
G124152095
UPC #
-
Country of Origin
United States

Dimensions

Float Length
3 in
Stem Thread Size
1/2 in NPT
Float Diameter
1 in
Fits Chest Size
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Details

Item
Liquid Level Switch
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 240V AC
Not Rated
Minimum Media Specific Gravity
0.6
Mounting Style
Side
Switch Function
Selectable
Standards
CE, RoHS, UL
Float Travel
1 1/4 in
Switch Structure
SPST
Current Rating - Maximum
0.14 A
Proof Pressure
300 psi
Operating Temperature - Maximum
392 Degrees F
Body Material
316 Stainless Steel
Voltage Rating - Maximum
220 V AC
Series
F7
Electrical Connection
Pre-Wired Cable
Product Type
Closed Liquid Level Switch
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Horsepower @ Single Phase - 120V AC
Not Rated
Stem Material
316 Stainless Steel
Float Material
316 Stainless Steel

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1 1/4 in, Float Material 316 Stainless Steel, Float Length 3 in, Stem Material 316 Stainless Steel, Body Material 316 Stainless Steel, Standards CE, RoHS, UL, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.