Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # MBLT-2SB-IVPM-200-250
- Zoro # G824152050
product price:Â
$
5,248.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Minimum
0 psi
Thermal Error
+/-0.30%; +/-0.45%
Nose Fitting
Welded
Housing Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLT-2SB-IVPM-200-250
- Zoro #
- G824152050
- UPC #
- -
- Country of Origin
- China
- Item
- Submersible Level Pressure Transmitter
- Operating Temperature - Maximum
- 176 Degrees F
- Pressure Measurement - Minimum
- 0 psi
- Thermal Error
- +/-0.30%; +/-0.45%
- Nose Fitting
- Welded
- Housing Material
- 316 Stainless Steel
- Series
- MBLT
- Standards
- CE, RoHS
- Special Features
- Maintenance-Free Filter, Narrow Diameter Design, Tapered Body
- Response Time
- 50 msec
- Tip Design
- Bullet Nose
- Input Voltage
- 10 to 33V DC
- IP Rating
- IP68
- Pressure Measurement - Maximum
- 200 m of head
- Loop Resistance - Maximum
- 1,000 ohm
- Operating Temperature - Minimum
- -4 Degrees F
- Cable Coating
- Polyurethane
- Accuracy
- +/-0.10% of Full Scale
- Seal Material
- Fluoroelastomer
- Electrical Connection
- Pigtail Leads
- Output Power
- 5mA
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 0.625 in
- Cable Length
- 250 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.10 Percent of Full Scale, Cable Length 250 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Series MBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.