Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # F7-MLK2
  • Zoro # G524791184

product price: 
$
3,436.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Side
Operating Temperature - Maximum
275 Degrees F
Contact Form
1NO/1NC
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Series
F7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7-MLK2
Zoro #
G524791184
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
2 in NPT
Float Diameter
2 in
Float Length
1.75 in
Fits Chest Size
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Details

Mounting Style
Side
Operating Temperature - Maximum
275 Degrees F
Contact Form
1NO/1NC
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Series
F7
Operating Temperature - Minimum
-40 Degrees F
Voltage Rating - Maximum
220 V AC
Switch Function
Selectable
Standards
CE, RoHS
Minimum Media Specific Gravity
0.75
Product Type
Closed Liquid 2-Level Switch
Switch Structure
SPST
Horsepower @ Three Phase - 240V AC
Not Rated
Electrical Connection
Pre-Wired Cable
Float Material
316 Stainless Steel
Stem Material
316 Stainless Steel
Item
Liquid Level Switch
Horsepower @ Single Phase - 120V AC
Not Rated
Current Rating - Maximum
0.14 A
Proof Pressure
750 psi
Horsepower @ Single Phase - 240V AC
Not Rated

Description

Liquid Level Switch, Switch Function Selectable, Float Material 316 Stainless Steel, Float Length 1.75 in, Stem Material 316 Stainless Steel, Contact Form 1NO/1NC, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.