Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # F7-MPP-NO
  • Zoro # G924152554

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, RoHS
Cord Length
24 in
Switch Structure
SPST
Voltage Rating - Maximum
220 V AC
Current Rating - Maximum
0.14 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7-MPP-NO
Zoro #
G924152554
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
24 in
Float Diameter
0.63 in
Float Length
0.63 in
Stem Thread Size
1/8 in NPT
Fits Chest Size
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Details

Item
Liquid Level Switch
Standards
CE, RoHS
Switch Structure
SPST
Voltage Rating - Maximum
220 V AC
Current Rating - Maximum
0.14 A
Proof Pressure
100 psi
Horsepower @ Single Phase - 120V AC
Not Rated
Contact Form
1NO
Electrical Connection
Pre-Wired Cable
Float Material
Polypropylene
Mounting Style
Vertical
Stem Material
Polypropylene
Horsepower @ Three Phase - 240V AC
Not Rated
Operating Temperature - Maximum
176 Degrees F
Actuation Method
Magnetic
Series
F7
Float Travel
1/2 in
Body Material
Polypropylene
Minimum Media Specific Gravity
0.9
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Horsepower @ Single Phase - 240V AC
Not Rated
Product Type
Closed Liquid Level Switch
Switch Function
Selectable

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/2 in, Float Material Polypropylene, Float Length 0.63 in, Stem Material Polypropylene, Contact Form 1NO, Body Material Polypropylene, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.