Submersible Level Pressure Transmitters
- Mfr # SBLT2-100M-200M
- Zoro # G924152219
product price:Â
$
3,835.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Maximum
142.3 psi
Electrical Connection
Pigtail Leads
Operating Temperature - Maximum
150 Degrees F
Overall Diameter
1 in
Thermal Error
+/-0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-100M-200M
- Zoro #
- G924152219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
- Cable Length
- 200 m
Details
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Maximum
- 142.3 psi
- Electrical Connection
- Pigtail Leads
- Operating Temperature - Maximum
- 150 Degrees F
- Thermal Error
- +/-0.02%
- Response Time
- 50 msec
- Pressure Measurement - Minimum
- 0 psi
- Output Power
- 4 to 20mA
- Seal Material
- Fluoroelastomer
- Series
- SBLT2
- Accuracy
- +/-0.25% of Full Scale
- Housing Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- 0 Degrees F
- Tip Design
- Bullet Nose
- Cable Coating
- Polyether Polyurethane
- IP Rating
- IP68
- Standards
- RoHS
- Input Voltage
- 10V DC to 30V DC
- Loop Resistance - Maximum
- 900 ohm
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 200 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.