Closed Tank Liquid Level Switches

  • Mfr # F7-MPP
  • Zoro # G124789109
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Current Rating - Maximum
0.14 A
Switch Structure
SPST
Series
F7
Product Type
Closed Liquid Level Switch
Stem Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7-MPP
Zoro #
G124789109
UPC #
-
Country of Origin
United States

Dimensions

Float Length
0.63 in
Stem Thread Size
1/8 in NPT
Cord Length
24 in
Float Diameter
0.63 in
Fits Chest Size
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Details

Current Rating - Maximum
0.14 A
Switch Structure
SPST
Series
F7
Product Type
Closed Liquid Level Switch
Stem Material
Polypropylene
Contact Form
1NC
Electrical Connection
Pre-Wired Cable
Horsepower @ Three Phase - 240V AC
Not Rated
Switch Function
Selectable
Mounting Style
Vertical
Minimum Media Specific Gravity
0.9
Body Material
Polypropylene
Float Travel
1/2 in
Actuation Method
Magnetic
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 120V AC
Not Rated
Proof Pressure
100 psi
Float Material
Polypropylene
Standards
CE, RoHS
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Item
Liquid Level Switch
Voltage Rating - Maximum
220 V AC
Operating Temperature - Maximum
180 Degrees F

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/2 in, Float Material Polypropylene, Float Length 0.63 in, Stem Material Polypropylene, Contact Form 1NC, Body Material Polypropylene, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Ratings & reviews