Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLTX-3-40
- Zoro # G424152160
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS
Housing Material
316 Stainless Steel
Tip Design
Bullet Nose
Loop Resistance - Maximum
900 ohm
Operating Temperature - Maximum
149 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLTX-3-40
- Zoro #
- G424152160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 40 ft
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
Details
- Item
- Submersible Level Pressure Transmitter
- Standards
- RoHS
- Housing Material
- 316 Stainless Steel
- Tip Design
- Bullet Nose
- Loop Resistance - Maximum
- 900 ohm
- Operating Temperature - Maximum
- 149 Degrees F
- Seal Material
- Fluoroelastomer
- Response Time
- 50 msec
- Accuracy
- +/-0.25% of Full Scale
- Electrical Protection
- No
- Cable Coating
- Polyurethane
- Thermal Error
- +/-0.02%
- IP Rating
- IP68
- Pressure Measurement - Minimum
- 0 psi
- Special Features
- 270 lb Tensile Cable, Hazardous Location Rated, Maintenance-Free Filter
- Series
- SBLTX
- Output Power
- 4 to 20mA
- Input Voltage
- 10V DC to 28V DC
- Operating Temperature - Minimum
- -4 Degrees F
- Pressure Measurement - Maximum
- 3 psi
- Electrical Connection
- Wire Pigtail
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Electrical Protection No, Series SBLTX, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.