Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # L10-B-3-H
  • Zoro # G624151598

product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Cord Length
19 in
Series
L10
Proof Pressure
1,000 psi
Electrical Connection
Pre-Wired Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L10-B-3-H
Zoro #
G624151598
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
19 in
Overall Length
5.25 in
Float Length
2 in
Stem Thread Size
1 in NPT
Stem Length
1.75 in
Overall Height
3 in
Float Diameter
1 in
Wire Rope Length
5.25 in
Length
5.25 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Details

Item
Liquid Level Switch
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Series
L10
Proof Pressure
1,000 psi
Electrical Connection
Pre-Wired Cable
Minimum Media Specific Gravity
0.7
Switch Function
Selectable
Standards
CE, CSA, RoHS, UL
Horsepower @ Three Phase - 240V AC
Not Rated
Product Type
Closed Liquid Level Switch
Horsepower @ Single Phase - 120V AC
Not Rated
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Stem Material
Stainless Steel
Float Travel
1/4 in
Switch Structure
SPST
Horsepower @ Single Phase - 240V AC
Not Rated
Body Material
Brass
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 304 Stainless Steel, 316 Stainless Steel, Brass, Ceramic
Current Rating - Maximum
1.5 A
Actuation Method
Magnetic
Contact Form
1NO/1NC
Float Material
304 Stainless Steel
Mounting Style
Side
Features
Hermetically Sealed Reed Switch, Weatherproof

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/4 in, Overall Length 5.25 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.