Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # L8-INC
  • Zoro # G524152336

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Pre-Wired Cable
Features
Magnetically Actuated
Stem Thread Size
1 in NPT
Float Travel
4 1/2 in
Horsepower @ Single Phase - 120V AC
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L8-INC
Zoro #
G524152336
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
1 in NPT
Float Length
2.53 in
Overall Length
8.31 in
Stem Length
4.25 in
Cord Length
18 in
Float Diameter
1.13 in
Wire Rope Length
8.31 in
Length
8.31 in
Fits Chest Size
Magnetically Actuated

Details

Item
Liquid Level Switch
Electrical Connection
Pre-Wired Cable
Features
Magnetically Actuated
Float Travel
4 1/2 in
Horsepower @ Single Phase - 120V AC
Not Rated
Actuation Method
Magnetic
Product Type
Closed Liquid Level Switch
Operating Temperature - Maximum
212 Degrees F
Mounting Style
Side
Float Material
PPS
Horsepower @ Single Phase - 240V AC
Not Rated
Voltage Rating - Maximum
125 V AC, 250 V AC
Switch Function
Selectable
Stem Material
316 Stainless Steel
Horsepower @ Three Phase - 240V AC
Not Rated
Standards
CE, RoHS, UL
Current Rating - Maximum
5 A
Proof Pressure
150 psi
Series
L8
Switch Structure
SPDT
Body Material
PPS
Minimum Media Specific Gravity
0.6

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 4 1/2 in, Overall Length 8.31 in, Float Material PPS, Float Length 2.53 in, Stem Material 316 Stainless Steel, Stem Length 4.25 in, Body Material PPS, Standards CE, RoHS, UL, Features Magnetically Actuated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.