Submersible Level Pressure Transmitters

  • Mfr # SBLT2-10-120-P1
  • Zoro # G424151897
product price: 
$
1,164.99
/ea
Free Shipping & Returns

Key Features

Housing Material
316 Stainless Steel
Measuring Depth - Maximum
23 1/10 ft
Special Features
Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Operating Temperature - Minimum
0 Degrees F
Series
SBLT2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBLT2-10-120-P1
Zoro #
G424151897
UPC #
-
Country of Origin
United States

Dimensions

Measuring Depth - Maximum
23 1/10 ft
Overall Diameter
1 in
Cable Length
120 ft
Sensor Length
7.187 in
Process Connection Size
1/2 in

Details

Item
Submersible Level Pressure Transmitter
Housing Material
316 Stainless Steel
Special Features
Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Operating Temperature - Minimum
0 Degrees F
Series
SBLT2
Operating Temperature - Maximum
150 Degrees F
Cable Coating
Polyether Polyurethane
Input Voltage
10V DC to 30V DC
Loop Resistance - Maximum
900 ohm
Output Power
4 to 20mA
Standards
RoHS
IP Rating
IP68
Process Connection Type
NPT
Thermal Error
+/-0.02%
Tip Design
Bullet Nose
Nose Fitting
Threaded
Electrical Connection
Pigtail Leads
Pressure Measurement - Maximum
10 psi
Pressure Measurement - Minimum
0 psi
Accuracy
+/-0.25% of Full Scale
Seal Material
Fluoroelastomer
Response Time
50 msec

Description

Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 120 ft, Cable Coating Polyether Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel

Ratings & reviews