Closed Tank Liquid Level Switches

  • Mfr # L8-WP2
  • Zoro # G224151585
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Series
L8
Minimum Media Specific Gravity
0.6
Stem Thread Size
1 in NPT
Float Diameter
1.13 in
Current Rating - Maximum
5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L8-WP2
Zoro #
G224151585
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
1 in NPT
Float Diameter
1.13 in
Stem Length
4.25 in
Cord Length
18 in
Float Length
2.53 in
Overall Length
8.31 in
Wire Rope Length
8.31 in
Length
8.31 in
Fits Chest Size
Magnetically Actuated

Details

Item
Liquid Level Switch
Series
L8
Minimum Media Specific Gravity
0.6
Current Rating - Maximum
5 A
Horsepower @ Three Phase - 240V AC
Not Rated
Switch Function
Selectable
Features
Magnetically Actuated
Float Travel
4 1/2 in
Mounting Style
Side
Voltage Rating - Maximum
125 V AC, 250 V AC
Operating Temperature - Maximum
212 Degrees F
Proof Pressure
150 psi
Body Material
PPS
Horsepower @ Single Phase - 240V AC
Not Rated
Electrical Connection
Pre-Wired Cable
Float Material
PPS
Stem Material
316 Stainless Steel
Product Type
Closed Liquid Level Switch
Actuation Method
Magnetic
Horsepower @ Single Phase - 120V AC
Not Rated
Standards
CE, RoHS, UL
Switch Structure
SPDT

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 4 1/2 in, Overall Length 8.31 in, Float Material PPS, Float Length 2.53 in, Stem Material 316 Stainless Steel, Stem Length 4.25 in, Body Material PPS, Standards CE, RoHS, UL, Features Magnetically Actuated

Ratings & reviews