Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # CRF2-WR01T-060-M20
- Zoro # G424152634
product price:Â
$
1,293.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Connection Size
3/4 in
Accuracy
+/-0.025%
Stem Material
FEP
Operating Pressure - Maximum
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRF2-WR01T-060-M20
- Zoro #
- G424152634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- 3/4 in
- Stem Length
- 60 in
- Overall Length
- 65 in
- Wire Rope Length
- 65 in
- Length
- 65 in
Details
- Item
- Contact Level Sensors
- Body Material
- Aluminum
- Accuracy
- +/-0.025%
- Stem Material
- FEP
- Operating Pressure - Maximum
- 100 psi
- Number of Outputs - Analog
- 1
- For Media Type
- Nonhazardous Liquids, Powders
- Mounting Orientation
- Vertical
- Output Wire Configuration
- 2-Wire
- Range
- 60 in
- Standards
- RoHS
- Product Type
- Level Transmitter
- Probe Material
- FEP
- Connection Type
- NPT
- Media Temperature - Maximum
- 250 Degrees F
- Nameplate Voltage
- 12 to 35V DC
- Output Voltage Range
- 4 to 20mA
- Enclosure Rating
- IP66, NEMA 4X
Description
Contact Level Sensors, Product Type Level Transmitter, Connection Size 3/4 in, For Media Type Nonhazardous Liquids, Powders, Connection Type NPT, Body Material Aluminum, Accuracy +/-0.025 Percent, Range 60 in, Stem Length 60 in, Operating Pressure - Maximum 100 psi, Media Temperature - Maximum 250 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP66, NEMA 4X, Number of Outputs - Analog 1, Number of Outputs - Digital Not Applicable, Output Wire Configuration 2-Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.