Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-C-CSA
- Zoro # G724151504
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Product Type
Closed Liquid Level Switch
Minimum Media Specific Gravity
0.7
Proof Pressure
350 psi
Float Length
2 in
Horsepower @ Single Phase - 120V AC
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-C-CSA
- Zoro #
- G724151504
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Product Type
- Closed Liquid Level Switch
- Minimum Media Specific Gravity
- 0.7
- Proof Pressure
- 350 psi
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Standards
- CE, CSA, RoHS, UL
- Electrical Connection
- Pre-Wired Cable
- Switch Structure
- SPDT
- Actuation Method
- Magnetic
- Current Rating - Maximum
- 5 A
- Mounting Style
- Side
- Stem Material
- 304 Stainless Steel
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Float Material
- 304 Stainless Steel
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Series
- L6
- Operating Temperature - Maximum
- 167 Degrees F
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Body Material
- Stainless Steel
- Contact Form
- 1NO/1NC
- Operating Temperature - Minimum
- -4 Degrees F
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Switch Function
- Selectable
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
Dimensions
- Float Length
- 2 in
- Stem Thread Size
- 1 in NPT
- Float Diameter
- 1 in
- Stem Length
- 1.75 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.