Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-S-3-C-IEC
- Zoro # G224151462
product price:Â
$
715.99
/ea
Free Shipping & Returns
Key Features
Float Diameter
1 in
Voltage Rating - Maximum
125 V AC, 250 V AC
Features
Leak-Proof Lower Body, No Mechanical Linkage
Switch Function
Selectable
Horsepower @ Single Phase - 240V AC
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-C-IEC
- Zoro #
- G224151462
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Switch Function
- Selectable
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Switch Structure
- SPDT
- Actuation Method
- Magnetic
- Operating Temperature - Minimum
- -4 Degrees F
- Minimum Media Specific Gravity
- 0.7
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Mounting Style
- Side
- Product Type
- Closed Liquid Level Switch
- Standards
- CE, CSA, RoHS, UL
- Body Material
- Brass
- Float Material
- 304 Stainless Steel
- Electrical Connection
- Pre-Wired Cable
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Current Rating - Maximum
- 5 A
- Contact Form
- 1NO/1NC
- Proof Pressure
- 350 psi
- Stem Material
- 304 Stainless Steel
- Operating Temperature - Maximum
- 167 Degrees F
- Series
- L6
Dimensions
- Float Diameter
- 1 in
- Stem Thread Size
- 1 in NPT
- Float Length
- 2 in
- Stem Length
- 1.75 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.