Contact Level Sensors
- Mfr # L6EPB-B-D-3-A
- Zoro # G824151954
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Current Rating - Maximum
5 A
Switch Structure
DPDT
Horsepower @ Single Phase - 120V AC
Not Rated
Voltage Rating - Maximum
125 V AC, 250 V AC
Mounting Style
Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-D-3-A
- Zoro #
- G824151954
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Current Rating - Maximum
- 5 A
- Switch Structure
- DPDT
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Mounting Style
- Side
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Operating Temperature - Maximum
- 167 Degrees F
- Actuation Method
- Magnetic
- Electrical Connection
- Pre-Wired Cable
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Body Material
- Brass
- Contact Form
- 1NO/1NC
- Series
- L6
- Operating Temperature - Minimum
- -4 Degrees F
- Proof Pressure
- 200 psi
- Stem Material
- 304 Stainless Steel
- Switch Function
- Selectable
- Float Material
- 304 Stainless Steel
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Minimum Media Specific Gravity
- 0.5
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Standards
- CE, CSA, RoHS, UL
- Product Type
- Closed Liquid Level Switch
Dimensions
- Stem Thread Size
- 1 in NPT
- Overall Length
- 6.5 in
- Float Diameter
- 1 in
- Float Length
- 2 in
- Stem Length
- 1.75 in
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.