Contact Level Sensors
- Mfr # L6EPB-B-S-3-H
- Zoro # G124152279
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Single Phase - 240V AC
Not Rated
Proof Pressure
250 psi
Float Diameter
1 in
Horsepower @ Single Phase - 120V AC
Not Rated
Stem Thread Size
1 in NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-H
- Zoro #
- G124152279
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Proof Pressure
- 250 psi
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Body Material
- Brass
- Electrical Connection
- Pre-Wired Cable
- Operating Temperature - Minimum
- -4 Degrees F
- Switch Structure
- SPDT
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Product Type
- Closed Liquid Level Switch
- Current Rating - Maximum
- 5 A
- Mounting Style
- Side
- Operating Temperature - Maximum
- 167 Degrees F
- Switch Function
- Selectable
- Series
- L6
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Minimum Media Specific Gravity
- 0.7
- Standards
- CE, CSA, RoHS, UL
- Actuation Method
- Magnetic
- Contact Form
- 1NO/1NC
- Stem Material
- 304 Stainless Steel
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Float Material
- 304 Stainless Steel
Dimensions
- Float Diameter
- 1 in
- Stem Thread Size
- 1 in NPT
- Stem Length
- 1.75 in
- Overall Height
- 3.07 in
- Overall Length
- 8.56 in
- Float Length
- 2 in
- Wire Rope Length
- 8.56 in
- Length
- 8.56 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.