Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-A-IEC
- Zoro # G024152188
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Series
L6
Stem Thread Size
1 in NPT
Features
Leak-Proof Lower Body, No Mechanical Linkage
Standards
CE, CSA, RoHS, UL
Horsepower @ Three Phase - 240V AC
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-A-IEC
- Zoro #
- G024152188
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Series
- L6
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Standards
- CE, CSA, RoHS, UL
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Electrical Connection
- Pre-Wired Cable
- Switch Structure
- SPDT
- Actuation Method
- Magnetic
- Body Material
- Stainless Steel
- Proof Pressure
- 200 psi
- Minimum Media Specific Gravity
- 0.5
- Stem Material
- 304 Stainless Steel
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Float Material
- 304 Stainless Steel
- Contact Form
- 1NO/1NC
- Operating Temperature - Maximum
- 167 Degrees F
- Switch Function
- Selectable
- Current Rating - Maximum
- 5 A
- Product Type
- Closed Liquid Level Switch
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Mounting Style
- Side
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Operating Temperature - Minimum
- -4 Degrees F
Dimensions
- Stem Thread Size
- 1 in NPT
- Float Length
- 2 in
- Overall Length
- 6.5 in
- Float Diameter
- 1 in
- Stem Length
- 1.75 in
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.