Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-C-CSA-MV
- Zoro # G124152019
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
167 Degrees F
Electrical Connection
Pre-Wired Cable
Proof Pressure
350 psi
Float Length
2 in
Float Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-C-CSA-MV
- Zoro #
- G124152019
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Operating Temperature - Maximum
- 167 Degrees F
- Electrical Connection
- Pre-Wired Cable
- Proof Pressure
- 350 psi
- Operating Temperature - Minimum
- -4 Degrees F
- Current Rating - Maximum
- 5 A
- Minimum Media Specific Gravity
- 0.7
- Actuation Method
- Magnetic
- Series
- L6
- Contact Form
- 1NO/1NC
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Stem Material
- 304 Stainless Steel
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Switch Structure
- SPDT
- Switch Function
- Selectable
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Body Material
- Stainless Steel
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Float Material
- 304 Stainless Steel
- Mounting Style
- Side
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Standards
- CE, CSA, RoHS, UL
- Product Type
- Closed Liquid Level Switch
Dimensions
- Float Length
- 2 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1" NPT
- Overall Length
- 6 in
- Stem Length
- 1.75 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.