Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-S-3-A-KC
- Zoro # G924151823
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Switch Structure
SPDT
Body Material
Brass
Float Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Proof Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-A-KC
- Zoro #
- G924151823
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Switch Structure
- SPDT
- Body Material
- Brass
- Float Material
- 304 Stainless Steel
- Stem Material
- 304 Stainless Steel
- Proof Pressure
- 200 psi
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Mounting Style
- Side
- Switch Function
- Selectable
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Operating Temperature - Maximum
- 167 Degrees F
- Minimum Media Specific Gravity
- 0.5
- Current Rating - Maximum
- 5 A
- Electrical Connection
- Pre-Wired Cable
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Contact Form
- 1NO/1NC
- Series
- L6
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Operating Temperature - Minimum
- -4 Degrees F
- Actuation Method
- Magnetic
- Standards
- CE, CSA, RoHS, UL
Dimensions
- Float Diameter
- 1 in
- Float Length
- 2 in
- Overall Length
- 6.5 in
- Stem Length
- 1.75 in
- Stem Thread Size
- 1 in NPT
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.