Shop DWYER INSTRUMENTS

Contact Level Sensors

  • Mfr # L6EPS-S-S-3-O
  • Zoro # G724151580

product price: 
$
531.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Polypropylene
Mounting Style
Side
Stem Length
1.75 in
Operating Temperature - Minimum
-4 Degrees F
Float Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPS-S-S-3-O
Zoro #
G724151580
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
1.75 in
Float Diameter
1 in
Float Length
2 in
Overall Length
6 in
Stem Thread Size
1 in NPT
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Stem Material
Polypropylene
Mounting Style
Side
Operating Temperature - Minimum
-4 Degrees F
Switch Structure
SPDT
Wetted Materials
303 Stainless Steel, Ceramic (Magnet), Polypropylene
Current Rating - Maximum
5 A
Horsepower @ Three Phase - 240V AC
Not Rated
Actuation Method
Magnetic
Contact Form
1NO/1NC
Float Material
Polypropylene
Minimum Media Specific Gravity
0.9
Horsepower @ Single Phase - 120V AC
Not Rated
Series
L6
Horsepower @ Single Phase - 240V AC
Not Rated
Proof Pressure
2,000 psi
Operating Temperature - Maximum
167 Degrees F
Standards
CE, CSA, RoHS, UL
Product Type
Closed Liquid Level Switch
Body Material
Stainless Steel
Electrical Connection
Pre-Wired Cable
Voltage Rating - Maximum
125 V AC, 250 V AC
Features
Leak-Proof Lower Body, No Mechanical Linkage
Switch Function
Selectable

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.