Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-L-MV
- Zoro # G224152599
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Single Phase - 120V AC
Not Rated
Electrical Connection
Pre-Wired Cable
Overall Length
8.56 in
Operating Temperature - Minimum
-4 Degrees F
Horsepower @ Three Phase - 240V AC
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-L-MV
- Zoro #
- G224152599
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Electrical Connection
- Pre-Wired Cable
- Operating Temperature - Minimum
- -4 Degrees F
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Body Material
- Stainless Steel
- Product Type
- Closed Liquid Level Switch
- Minimum Media Specific Gravity
- 0.7
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Actuation Method
- Magnetic
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Standards
- CE, CSA, RoHS, UL
- Proof Pressure
- 350 psi
- Stem Material
- 304 Stainless Steel
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Series
- L6
- Switch Function
- Selectable
- Float Material
- 304 Stainless Steel
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Contact Form
- 1NO/1NC
- Mounting Style
- Side
- Operating Temperature - Maximum
- 167 Degrees F
- Current Rating - Maximum
- 5 A
- Switch Structure
- SPDT
Dimensions
- Overall Length
- 8.56 in
- Overall Height
- 3.07 in
- Stem Length
- 1.75 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1 in NPT
- Float Length
- 2 in
- Wire Rope Length
- 8.56 in
- Length
- 8.56 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.