Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-S-CSA
- Zoro # G824152685
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Product Type
Closed Liquid Level Switch
Operating Temperature - Minimum
-4 Degrees F
Standards
CE, CSA, RoHS, UL
Horsepower @ Single Phase - 240V AC
Not Rated
Electrical Connection
Pre-Wired Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-S-CSA
- Zoro #
- G824152685
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Product Type
- Closed Liquid Level Switch
- Operating Temperature - Minimum
- -4 Degrees F
- Standards
- CE, CSA, RoHS, UL
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Electrical Connection
- Pre-Wired Cable
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Contact Form
- 1NO/1NC
- Float Material
- Polypropylene
- Stem Material
- Polypropylene
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Switch Structure
- SPDT
- Wetted Materials
- 303 Stainless Steel, Ceramic (Magnet), Polypropylene
- Series
- L6
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Proof Pressure
- 2,000 psi
- Operating Temperature - Maximum
- 167 Degrees F
- Switch Function
- Selectable
- Body Material
- Stainless Steel
- Actuation Method
- Magnetic
- Minimum Media Specific Gravity
- 0.9
- Mounting Style
- Side
- Current Rating - Maximum
- 5 A
Dimensions
- Overall Height
- 3.07 in
- Float Length
- 2 in
- Stem Thread Size
- 1 in NPT
- Overall Length
- 8.56 in
- Stem Length
- 1.75 in
- Float Diameter
- 1 in
- Wire Rope Length
- 8.56 in
- Length
- 8.56 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.