Contact Level Sensors

  • Mfr # L6EPS-S-S-3-C-AT
  • Zoro # G824152579
product price: 
$
823.99
/ea
Free Shipping & Returns

Key Features

Switch Structure
SPDT
Wetted Materials
303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
Horsepower @ Single Phase - 240V AC
Not Rated
Proof Pressure
350 psi
Operating Temperature - Maximum
167 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPS-S-S-3-C-AT
Zoro #
G824152579
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
1 in NPT
Float Diameter
1 in
Float Length
2 in
Stem Length
1.75 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Switch Structure
SPDT
Wetted Materials
303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
Horsepower @ Single Phase - 240V AC
Not Rated
Proof Pressure
350 psi
Operating Temperature - Maximum
167 Degrees F
Product Type
Closed Liquid Level Switch
Standards
CE, CSA, RoHS, UL
Switch Function
Selectable
Mounting Style
Side
Horsepower @ Three Phase - 240V AC
Not Rated
Series
L6
Electrical Connection
Pre-Wired Cable
Current Rating - Maximum
5 A
Horsepower @ Single Phase - 120V AC
Not Rated
Voltage Rating - Maximum
125 V AC, 250 V AC
Contact Form
1NO/1NC
Body Material
Stainless Steel
Features
Leak-Proof Lower Body, No Mechanical Linkage
Actuation Method
Magnetic
Float Material
304 Stainless Steel
Minimum Media Specific Gravity
0.7
Stem Material
304 Stainless Steel
Operating Temperature - Minimum
-4 Degrees F

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews