Zoro Homepage

Current Switch, Split Core Curr S

  • Mfr # SCS-211125-R

  • Zoro # G907149113


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Agency Approvals
CE, cUL, UL.
Frequency
50/60 Hz.
Isolation Voltage
600 VAC RMS.
Output
Isolated, 1 A @ 30 VAC/DC max, NO.
Power Requirements
None, self-powered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS-211125-R
Zoro #
G907149113
UPC #
-
Country of Origin
United States

Details

Agency Approvals
CE, cUL, UL.
Frequency
50/60 Hz.
Isolation Voltage
600 VAC RMS.
Output
Isolated, 1 A @ 30 VAC/DC max, NO.
Power Requirements
None, self-powered.
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
Temperature Limits
5 to 140°F (-15 to 60°C).

Description

Split core current switch, amperage range 1.25 to 135 A. adjustable set point, with attached control relay.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.