Zoro Homepage

Current/voltage calibrator.

  • Mfr # CSG

  • Zoro # G3251626


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Standards
RoHS
Manufacturers Warranty Length
1 yr
Battery Chemistry
Alkaline
AC Current Measurement - Maximum
20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG
Zoro #
G3251626
UPC #
-
Country of Origin
Macao

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Oscilloscope
Power Source
Battery
Standards
RoHS
Battery Chemistry
Alkaline
AC Current Measurement - Maximum
20 mA
DC Voltage Measurement - Minimum
0 V DC
DC Current Measurement - Maximum
20 mA
AC Current Measurement Resolution
2 mA
Battery Voltage
9V
DC Voltage Measurement - Maximum
10 V DC
AC Current Measurement - Minimum
0 mA
Includes Batteries
Batteries Included
AC Voltage Measurement - Maximum
120 V AC
Basic DC Voltage Accuracy
+/-0.05V DC
Body Style
Bench
Digital Display Screen Type
LCD with Backlight
DC Current Measurement - Minimum
0 mA
Basic DC Current Accuracy
+/-0.05 mA DC

Description

Digital Oscilloscope, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.