Shop DWYER INSTRUMENTS

DetectorTransmitter, CO, Electrochemical

  • Mfr # GSTC-C
  • Zoro # G807158321

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.7 in
Overall Height
5.1 in
Depth
5.9 in
Compatible Product Type
Building Management Controllers
Response Time
25 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GSTC-C
Zoro #
G807158321
UPC #
-
Country of Origin
United States
Compatible Product Type
Building Management Controllers
Response Time
25 sec
Sensor Type
Electrochemical
Operating Temperature - Maximum
122 Degrees F
Measures Temperature
Not Temperature Measuring
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP64
Product Type
Detector Transmitter
Market
Commercial
Interchangeable Sensors
Yes
Standards
CE, RoHS
Gas Detected
Carbon Monoxide
Mount Type
Screws
For Environment
Garage or Loading Dock Ventilation, Loading Docks, Mechanical Room Monitoring
Resolution
1 ppm
Chemical Formula
CO
Series
GSTC
Power Source
Hardwired
Detection Concentration - Maximum
500 ppm
Detection Concentration - Minimum
0 ppm
Item
Detector Transmitter
Measurement Range
Carbon Monoxide (0 to 500 ppm)
Number of Gases Detected
1
Sensor Life
4 yr
Output Type
BACnet, Modbus
For Use With
Building Management Controllers

Dimensions

Overall Width
3.7 in
Overall Height
5.1 in
Depth
5.9 in
Overall Depth
2.23 in
Manufacturer Warranty Length
5 yr

Description

Detector Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Monoxide, Standards CE, RoHS, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Electrochemical, Display Type Not Applicable, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 500 ppm, Response Time 25 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.