Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Base, Steel, 5.25 Length, Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
- Mfr # 519.30B
- Zoro # G215083949
product price:
$
58.15
/ea
Key Features
Material
Steel
Includes
Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Height
2
Length
5.25
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 519.30B
- Zoro #
- G215083949
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Base
- Material
- Steel
- Includes
- Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
- For Use With
- Threaded Hex Base Whips
- Power Source
- Yes / RCA Connection
Dimensions
- Height
- 2
- Length
- 5.25
- Width
- 2 in
Description
Ensure the stability and longevity of your powered whips with our Heavy Duty Zinc Plated Barrel Spring Base. Crafted with a robust .283 Zinc Plated construction, this base provides corrosion resistance, making it ideal for various environmental conditions. The bottom RCA connection ensures a secure and reliable attachment for your powered whips. Elevate the durability of your SafetyWhips with this heavy-duty base, designed to withstand the challenges of industrial settings. Trust in the quality of SafetyWhips for superior safety solutions.
- • This Heavy Duty Spring creates a pivot point for Powered threaded SafetyWhips
- • It can also allows quick attachment and detachment of Powered threaded whips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.