DetectorTransmitter, CO2, Infrared

  • Mfr # CDT-2D4A
  • Zoro # G510044836
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Features
Automatic Baseline Correction (ABC), Integral Humidity and Temperature Sensors, Backplate Electrical Connections
For Use With
Building Management Controllers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDT-2D4A
Zoro #
G510044836
UPC #
-
Country of Origin
United States
Item
Detector Transmitter
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Features
Automatic Baseline Correction (ABC), Integral Humidity and Temperature Sensors, Backplate Electrical Connections
For Use With
Building Management Controllers
Response Time
2 min
Detection Concentration - Minimum
0 ppm
Operating Temperature - Minimum
32 Degrees F
Operating Humidity - Minimum
10 %
For Environment
Hospitals, Office Buildings, Schools
Operating Temperature - Maximum
122 Degrees F
Product Type
Detector Transmitter
Number of Gases Detected
1
Chemical Formula
CO2
Output Current
4 to 20 mA
Measures Temperature
Temperature Measuring
Output Voltage
0 to 10V DC
Series
CDT
Output Type
10K ohm Type 3 NTC Thermistor (Temperature)
Mount Type
Screws
Gas Detected
Carbon Dioxide
Operating Humidity - Maximum
85 %
Measurement Range
Carbon Dioxide (0 to 2,000 ppm)
Market
Commercial
Sensor Life
15 yr
Detection Concentration - Maximum
2,000 ppm
Operating Voltage
16 to 35V DC, 19 to 28V AC
Voltage
16 to 35V DC/19 to 28V AC
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
Building Management Controllers

Dimensions

Overall Depth
11.76 in
Overall Width
4.78 in
Manufacturer Warranty Length
5 yr
Overall Height
2.81 in
Fits Chest Size
Automatic Baseline Correction (ABC), Integral Humidity and Temperature Sensors, Backplate Electrical Connections

Description

Detector Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Dioxide, Standards CE, RoHS, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Infrared, Display Type Not Applicable, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.