Shop DWYER INSTRUMENTS

DetectorTransmitter, CO2, Infrared

  • Mfr # CDTR-2D404
  • Zoro # G010044831

product price: 
$
365.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Features
Physical Hardware Lockout, Replaceable Sensors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDTR-2D404
Zoro #
G010044831
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Overall Depth
11.76 in
Overall Width
4.78 in
Overall Height
2.81 in
Fits Chest Size
Physical Hardware Lockout, Replaceable Sensors

Details

Item
Detector Transmitter
IP Rating
IP66
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Features
Physical Hardware Lockout, Replaceable Sensors
For Use With
Building Management Controllers
Response Time
2 min
Number of Gases Detected
1
Operating Humidity - Minimum
0 %
Market
Commercial
Measurement Range
Carbon Dioxide (0 to 2,000 ppm)
Product Type
Detector Transmitter
Output Voltage
0 to 10V DC
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Gas Detected
Carbon Dioxide
Sensor Life
15 yr
Series
CDTR
NEMA Enclosure Rating
4X
For Environment
Hospitals, Office Buildings, Schools
Output Current
4 to 20mA (Carbon Dioxide/RH)
Measures Temperature
Temperature Measuring
Detection Concentration - Minimum
0 ppm
Chemical Formula
CO2
Detection Concentration - Maximum
2,000 ppm
Mount Type
Screws
Operating Humidity - Maximum
85 %
Operating Voltage
16 to 35V DC/19 to 28V AC
Voltage
16 to 35V DC/19 to 28V AC
Output Current - Minimum
4 mA
Output Current - Maximum
20 mA
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
Building Management Controllers

Description

Detector Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Dioxide, Standards CE, RoHS, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Infrared, Display Type Not Applicable, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.