Shop DWYER INSTRUMENTS

DetectorTransmitter, CO2, Infrared

  • Mfr # CDTR-2D4A4
  • Zoro # G910044825

product price: 
$
332.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Response Time
2 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDTR-2D4A4
Zoro #
G910044825
UPC #
-
Country of Origin
United States
Item
Detector Transmitter
IP Rating
IP66
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Response Time
2 min
For Use With
Building Management Controllers
Features
Physical Hardware Lockout, Replaceable Sensors
Output Voltage
0 to 10V DC
Sensor Life
15 yr
Measures Temperature
Temperature Measuring
Measurement Range
Carbon Dioxide (0 to 2,000 ppm)
Output Current
4 to 20mA (Carbon Dioxide/RH)
Output Type
10K ohm Type 3 NTC Thermistor (Temperature)
Market
Commercial
Chemical Formula
CO2
Operating Humidity - Minimum
0 %
Detection Concentration - Maximum
2,000 ppm
Operating Temperature - Maximum
122 Degrees F
For Environment
Hospitals, Office Buildings, Schools
Product Type
Detector Transmitter
Operating Temperature - Minimum
32 Degrees F
Detection Concentration - Minimum
0 ppm
Mount Type
Screws
Number of Gases Detected
1
Operating Humidity - Maximum
85 %
NEMA Enclosure Rating
4X
Series
CDTR
Gas Detected
Carbon Dioxide
Operating Voltage
16 to 35V DC, 19 to 28V AC
Voltage
16 to 35V DC/19 to 28V AC
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
Building Management Controllers

Dimensions

Overall Depth
11.76 in
Manufacturer Warranty Length
5 yr
Overall Height
2.81 in
Overall Width
4.78 in
Fits Chest Size
Physical Hardware Lockout, Replaceable Sensors

Description

Detector Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Dioxide, Standards CE, RoHS, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Infrared, Display Type Not Applicable, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.