Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differenitial Pressure Transmitter, Pr Xmtr Mr Bi

  • Mfr # MSXP-W22-PA-LCD

  • Zoro # G907143579


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Width
5.7 in
Length
5.7 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSXP-W22-PA-LCD
Zoro #
G907143579
UPC #
-
Country of Origin
United States

Dimensions

Width
5.7 in
Length
5.7 in
Height
3 in

Description

Differential pressure transmitter pro unit, wall mount, universal current/voltage outputs, bi-directional, range 2 (600, 750, 1000, 1250 PA) with LCD display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.