Zoro Homepage

Differenitial Pressure Transmitter, Pr Xmtr Wall Hr

  • Mfr # MSX-W13-IN

  • Zoro # G007143547


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Length
5.7 in
Height
3 in
Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSX-W13-IN
Zoro #
G007143547
UPC #
-
Country of Origin
United States

Dimensions

Length
5.7 in
Height
3 in
Width
5.7 in

Description

Differential pressure transmitter, wall mount, universal current/voltage outputs, uni-directional, range 3 (10, 15, 25, 28" wc).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.