Differenitial Pressure Transmitter, Wall Ulr WLcd
- Mfr # MSX-W20-IN-LCD
- Zoro # G807143624
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Width
5.7 in
Length
5.7 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSX-W20-IN-LCD
- Zoro #
- G807143624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5.7 in
- Length
- 5.7 in
- Height
- 3 in
Description
Differential pressure transmitter, wall mount, universal current/voltage outputs, bi-directional, range 0 (0.1, 0.15, 0.25, 0.5" wc) with LCD display.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.