Tape Refill, Transparent Tape, 3/4" x 1296", 12 Rolls, 12PK
- Mfr # 907
- Zoro # G723723856
product price:Â
$
19.79
/pk of 12, $1.65/ea
Key Features
Size
7.9 in x 3.4 in x 2.6 in
Includes
12 rolls of tape
Gauge Case Material
Plastic, Adhesive
Color
Clear Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907
- Zoro #
- G723723856
- UPC #
- 764608009079
- Country of Origin
- Taiwan, Province of China
- Includes
- 12 rolls of tape
- Gauge Case Material
- Plastic, Adhesive
- Color
- Clear Transparent
Dimensions
- Size
- 7.9 in x 3.4 in x 2.6 in
Description
Stationary Tape Refill for Desktop Dispenser for multipurpose uses fits standard 1" core desktop dispensers. Features a glossy finish. Each roll of tape refill is packaged individually. Tape is 3/4" wide and includes 1296" per roll. Includes 12 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.