Dwyer Instruments
Differential Pressure Controller, 10
Mfr # DHC-009
Zoro # G307143841
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 5.7 in
- Height 3 in
- Width 5.7 in
- Weight 0.7 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 12' Coil Cord, Black, 4mm, Classic (CC0043)
- FLUKE Electrical Tester (T6-600/62MAX+/1AC)
- FRIO-TEMP Liquid In Glass Thermometer, -25 to 5C (B61001-0100)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- DWYER INSTRUMENTS Static Pressure Tip, 4In, SS (A-489)
- DWYER INSTRUMENTS Static Pressure Tip, 8In, SS (A-493)
- DWYER INSTRUMENTS Differential Pressure Controller, 100 (DHC-012)
- DWYER INSTRUMENTS Dwyer Magnehelic Gage Portable Kit (A-432)
- DWYER INSTRUMENTS Static Pressure Tip (A-302)
- DWYER INSTRUMENTS Stand-Hang Bracket Aluminum For Gage (A-369)
- DWYER INSTRUMENTS Ceiling Plate, Static Pressure Pickup (A-419A)
- Dwyer Instruments Differential Pressure Gauge Accessories