Zoro Homepage

Differential Pressure Gage, Mag 5 Wc 125 Pa

  • Mfr # 2000-0D

  • Zoro # G007143769


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
5.4 in
Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-0D
Zoro #
G007143769
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
5.4 in
Length
5.9 in

Description

Differential pressure gage, range 0-0.5" w.c. & 0-125 Pa, calibrated for vertical scale position, ±3% accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.