Shop ASHCROFT

Digital Pressure Gauge, -1 to 0 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD15LXBKBLCYLMMYN1BR
  • Zoro # G7636839

product price: 
$
959.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
302132SD15LXBKBLCYLMMYN1BR
Zoro #
G7636839
UPC #
-
Country of Origin
United States
Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-1 to 0
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Powered By
(2) AA Batteries
Includes
Alkaline Batteries
Display
LCD
Case Color
Silver
Memory Storage
min/max
Number of Display Digits
5
Peak Hold
Yes
Calibration Certificate
No
Features
Bar Graph Battery Display
Case Material
Stainless Steel
Resolution
Dependent on Range
Socket Material
Stainless Steel
Agency Compliance
3A
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Case Finish
Electropolished/Tumbled
Display Screen Type
LCD
Number of Digits
5
Power Source
4 to 20 mA Loop-Powered
Case Construction
304 Stainless Steel
Includes Batteries
Batteries Included
Weatherproof
Yes
Temperature Error
+/-0.04% Degrees F
Low Battery Indicator
No
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Bar Graph
10 Segments
Sensor Type
Diaphragm
Memory Features
Min/Max
Non-Sparking
No
Primary Display Units
in Hg
Pressure Range Type
Vacuum
Loop Power
4 to 20 mA
Backlit Screen
Yes
Diaphragm Seal Fill
Glycerin
Auto-Shutoff
Yes
Sensor Material
316L Stainless Steel
Compatible Process Media
Dairy, Food, Pharmaceutical
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Process Temperature Range
-14 Degrees to 275 Degrees F
Diaphragm Seal Material
316L Stainless Steel
Primary Display Range
-1 to 0
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Maximum
275 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Vacuum Measurement - Minimum
-1 in Hg
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Operating Temperature - Minimum
-14 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Vacuum Measurement - Maximum
0 in Hg
Operating Temperature - Maximum
140 Degrees F
Power Source - TS Only
4 to 20 mA Loop-Powered
Power Source - old
4 to 20 mA Loop-Powered

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
Nominal Dial Size
3 in
Case Depth
1.72 in

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.