Zoro Homepage

Differential pressure gage, range 0-25 mm w.c.

  • Mfr # 2-5000-25MM

  • Zoro # G007143868


product price: $72.00
/ea

Key Features

Length
3.7 in
Width
3.4 in
Height
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5000-25MM
Zoro #
G007143868
UPC #
-
Country of Origin
United States

Dimensions

Length
3.7 in
Width
3.4 in
Height
3.6 in

Description

Differential pressure gage, range 0-25 mm w.c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.