Shop DWYER INSTRUMENTS

Differential pressure gage, range 0-5.0" w.c.

  • Mfr # 2-5005
  • Zoro # G3269029

product price: 
$
78.69
/ea

Key Features

Accuracy
+/-5.00%
Process Connection Type
Hose Barb
Process Connection Size
3/16 in
Series
2-5000 Minihelic II
Process Connection Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-5005
Zoro #
G3269029
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
3/16 in
Nominal Dial Size
2 1/16 in
For Panel Cut-Out Size
2.625 in
Case Diameter
3 1/16 in
For Panel Cutout Diameter
2.625 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-5.00%
Process Connection Type
Hose Barb
Series
2-5000 Minihelic II
Process Connection Gender
Male
Application
Air Samplers, Cabinet Air-Purging, Duct Pressures, Electronic Air Cooling Systems, Face Velocity on Fume Hood, Laminar Flow Hoods, Local Indication on Filter Status, Room Positive Pressure Sensing
Process Connection Location
Back
Housing Material
Glass Filled Nylon
Pressure Range
0 to 5 in wc
Sensor Type
Diaphragm
Standards
EU RoHS II
Primary Pressure Scale Color
Black
Lens Material
Polycarbonate
Mounting Orientation
Upright Only
Panel-Mountable
Yes
Compatible Process Media
Air and Compatible Non-Corrosive Gases
Includes Calibration Certificate
No
Sensor Material
Silicone Rubber
Ambient Operating Temperature Range
20 Degrees to 120 Degrees F
Case Shape
Round
Dial Face Material
Aluminum
Panel Mount Characteristics
(2) #4-40 Screws Into Tapped Mounting Bracket Stud Holes in Rear of Gauge
Dial Color
White
Includes Mounting Hardware
Yes
Pointer Color
Red
Gauge Case Material
Nylon
Pointer Material
Aluminum
Pressure Gauge Type
Differential Pressure Gauge
Pressure Measurement - Maximum
5 in wc
Operating Temperature - Minimum
20 Degrees F
Pressure Measurement - Minimum
0 in wc
Number of Switches
0
Operating Temperature - Maximum
120 Degrees F
Case Material
Nylon

Description

Dwyer Minihelic Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.