Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Piston Type Gauge, Al 2550PSI35Bar

  • Mfr # PTGD-AA08A

  • Zoro # G007143516


product price: $332.09
/ea
Free Shipping & Returns

Key Features

Overall Height - Transmitter
2.4 in
Weight
0.95 lbs
Length
6.1 in
Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTGD-AA08A
Zoro #
G007143516
UPC #
-
Country of Origin
India

Dimensions

Overall Height - Transmitter
2.4 in
Length
6.1 in
Width
4.6 in

Details

Weight
0.95 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.