Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Switch 3-15 Psid

  • Mfr # 1950P-15-2F

  • Zoro # G0632217


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC
Standards
CE Listed, CSA, FM, IP54, NEMA 3, NEMA 7, NEMA 9, UL Listed
Overall Height
3 1/2 in
Overall Width
1 1/2 in
Weight
3.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950P-15-2F
Zoro #
G0632217
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Overall Depth
1 3/4 in
Sample Line Connection Size
1/8 in
Mounting Hole Diameter
1/4 in

Details

Item
Differential Pressure Switch
Application
HVAC
Standards
CE Listed, CSA, FM, IP54, NEMA 3, NEMA 7, NEMA 9, UL Listed
Weight
3.25 lb
Housing Type
Standard Housing
Sample Line Connector Type
NPT
Maximum Operating Temperature
140 Degrees F
Maximum Pressure Rating
35 psi
Electrical Connection Type
Screw Terminals
Mounting Orientation
Vertical
Contact Form
SPDT
Number of Switches
1
Minimum Differential Pressure Setting
3 psid
Pressure Type
Differential
Electrical Rating
1/4 hp @ 250V AC, 15 A @ 125, 250, 480V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC
Input Voltage
120 to 480V AC, 125V AC, 250V AC
Product Type
Differential Pressure Switch
Maximum Differential Pressure Setting
15 psid
Minimum Operating Temperature
0 Degrees F
Pressure Setpoint Type
Adjustable
Mounting Hole Center to Center Distance
3/8 in
Maximum Pressure Setting
15 psid
Minimum Pressure Setting
3 psid

Description

Differential Pressure Switch, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250V AC, 15 A @ 125, 250, 480V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Housing Type Standard Housing, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 15 psid, Maximum Operating Temperature 140 Degrees F, Maximum Pressure Rating 35 psi, Maximum Pressure Setting 15 psid, Minimum Differential Pressure Setting 3 psid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.