Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 15 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-301L-402B-01
  • Zoro # G9188821

product price: 
$
49.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-301L-402B-01
Zoro #
G9188821
UPC #
-
Country of Origin
India
Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
300
Smallest Graduation
0.1 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.1
Gauge Filled With
Glycerin
Gauge Application
In Applications Where Vibration or Pulsation is Present
Gauge Special Options
Heavy Duty
Case Color
Metallic
Graduations
2 psi
Case Material
Stainless Steel
Includes
Vent Plug
Socket Material
316 Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Dial Face Material
Stainless Steel
Secondary Pressure Range
0 to 1
Bezel Material
Stainless Steel
Field Fillable
No
Bezel Mounting Type
Fixed
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade A
Primary Scale Numeric Increments
2
Dry Dampening Feature
None
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pointer Color
Black
Process Connection Gender
Male
Non-Sparking
No
Sensor Material
316 Stainless Steel
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Pointer Material
Aluminum
Includes Mounting Hardware
No
Dial Color
White
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
0.1
Removable Bezel
No
Includes Calibration Certificate
No
Secondary Scale Units
bar
Scale Type
Dual
Maximum Pressure
15
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Maximum
1 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
15 psi
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Maximum
1 bar
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
Glycerin
Process Media Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Compatible with Series
300
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Compatible Series
300

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.26"
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Depth
1.74 in
Case Diameter
4.3 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.