Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Switch 3-22 Inch

  • Mfr # 1823-20

  • Zoro # G0632180


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Range
3 to 22 In H2O
Standards
CE, CSA, FM, RoHS, UL Listed
Product Type
Pressure Switch
Weight
1.5 lb
Maximum Pressure Rating
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1823-20
Zoro #
G0632180
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 5/16 in
Mounting Hole Diameter
1/16 in
Overall Height
4 3/16 in
Sample Line Connection Size
1/8 in
Overall Depth
4 5/16 in

Details

Item
Pressure Switch
Range
3 to 22 In H2O
Standards
CE, CSA, FM, RoHS, UL Listed
Product Type
Pressure Switch
Weight
1.5 lb
Maximum Pressure Rating
25 psi
Electrical Rating
15 A @ 120 to 480V AC, 60 Hz. Resistive 1/8 HP @ 125V AC, 1/4 HP @ 250V AC, 60 Hz. De-Rate to 10 A
Sample Line Connector Type
NPT
Minimum Differential Pressure Setting
3 in wc
Mounting Orientation
Vertical
Input Voltage
120 to 480V AC
Minimum Operating Temperature
-30 Degrees F
Pressure Type
Differential
Maximum Differential Pressure Setting
22 in wc
Number of Switches
1
Mounting Hole Center to Center Distance
1 1/8 in
Contact Form
SPDT
Maximum Operating Temperature
180 Degrees F
Electrical Connection Type
Screw Terminals
Housing Type
Conduit Box
Pressure Setpoint Type
Adjustable
Minimum Pressure Setting
3 in wc
Maximum Pressure Setting
22 in wc

Description

Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 15 A @ 120 to 480V AC, 60 Hz. Resistive 1/8 HP @ 125V AC, 1/4 HP @ 250V AC, 60 Hz. De-Rate to 10 A, Housing Type Conduit Box, Input Voltage 120 to 480V AC, Maximum Differential Pressure Setting 22 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 25 psi, Maximum Pressure Setting 22 in wc, Minimum Differential Pressure Setting 3 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.